Gas Wall and Ceiling Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in

  • Mfr # 55FG71

  • Zoro # G5520673


product price:  $2,335.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

BtuH Input
250,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
207,500
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG71
Zoro #
G5520673
UPC #
700202002467
Country of Origin
United States

Dimensions

Height
33 3/4 in
Indoor Air Discharge Width
30 3/4 in
Width
37 1/4 in
Flue Dia.
5 in
Depth
43 1/2 in
Indoor Air Discharge Height
24 1/2 in
Installation Height
8 to 20 ft
Burner Air Inlet Size
5 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Flue Diameter
5 in
Gas Connection Size
3/4 in
Overall Depth
43 1/2 in
Overall Width
37 1/4 in
Mounting Height
8 ft to 20 ft
Mounting Hole Diameter
3/4 in
Fan Diameter
16 in
Overall Dimensions - H x W x D
33 3/4 in x 37 1/4 in x 43 1/2 in
Overall Height
33 3/4 in

Details

BtuH Input
250,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
207,500
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
3,450 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
8.0 A
Ignition System
Direct Spark
Air Temp. Rise
54 Degrees F
Vent
Power
O.C. Mounting
30 5/8 in
Standards
ETL, ETLc Certified
Primary Heat Exchanger Material
20 ga Aluminized Steel
Hz
60
Heater Voltage
115 V AC
Drive Type
Direct
Heat Output
207,500 BtuH
Air Flow Direction
Horizontal
Motor Type
PSC
Frequency
60 Hz
Heating Capacity Input
250,000 BtuH
Ignition Type
Direct Spark
Mounting Location
Ceiling
Fuel Type
Natural Gas
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Phase
1
Profile Type
Standard
Gas Connection Type
NPT, Male
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Off Center Mounting
30 5/8 in
Heat Exchanger Material
Aluminized Steel
Maximum Amperage
8 A
Thermal Efficiency Rating
83%
Vent Type
Power
Product Type
Standard-Profile Unit Heater
Heating Capacity Output
207,500 BtuH
Thermostat Included
No
Heating Method
Fan Forced
Motor Speed
1,050 RPM
Air Temperature Rise
54 Degrees F
Includes
Adjustable Louvers
Heat Exchanger Gauge
20 ga

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 250,000, BtuH Output 207,500, 3,450 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 54 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.