Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, 2-3/4 In Dia, High Side, Red, 500 psi

  • Mfr # 4PDK3

  • Zoro # G2286051


product price: $7.59
/ea

Key Features

Diameter
2 3/4 in
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Working Pressure
0 to 500 psi
Color
Red
For Use With
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDK3
Zoro #
G2286051
UPC #
190735331743
Country of Origin
China

Dimensions

Diameter
2 3/4 in
Connection Size
1/8 in

Details

Item
High Side Gauge
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Working Pressure
0 to 500 psi
Color
Red
For Use With
R-134A
Gauge Type
High Side Gauge
Pressure Units Measured
psi
Connection Type
NPT
For Refrigerant Group
HFC
For Refrigerant Type
R-134A
Power Source
Not Powered
Gauge Fill
Non-Liquid Filled
Includes Batteries
Batteries Not Included
Connection Material
Brass
Display Pressure - Minimum
0 psi
A2L Compatibility
Not A2L Compatible
Connection Thread Direction
Right-Hand
Includes Gauge Boot
Boot Not Included
Connection Gender
Male
Display Illumination
Non-Illuminated
Display Pressure - Maximum
500 psi
Warranty
1 yr
Display Type
Analog
Accuracy
+/- 2.5%

Description

High Side Gauge, Diameter 2 3/4 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in, Color Red, Gauge Type High Side Gauge, For Use With R-134A, Application Replacement Manifold Gauge for Manifold Gauge Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.