Zoro Homepage

Gearbelt, XL, 115 Teeth, Length 23.0 In

  • Mfr # 1DHJ9

  • Zoro # G3107526


product price: $6.59
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
23 in
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DHJ9
Zoro #
G3107526
UPC #
190735132432
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
23 in
Width - Timing Belts
3/8 in
Width
3/8"
Pitch Length
23 in
Top Width
3/8 in
Outside Length
23 in
Belt Trade Size
XL

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 230XL037, Number of Teeth 115, Pitch 0.2 in, Pitch Length 23 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 23 in, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.