This item is Discontinued.

Dayton General Purpose Farm Duty Motor, 1 HP, 230/460, 1745 Nameplate RPM, 143T Frame 1EJR8

General Purpose Farm Duty Motor, 1 HP, 230/460, 1745 Nameplate RPM, 143T Frame (Discontinued)

  • Mfr # 1EJR8
  • Zoro # G3175873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EJR8
Zoro #
G3175873
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
2 1/4 in
Overall Length
14 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
12 in

Details

Item
General Purpose Farm Duty Motor
Phase
3
HP
1
RPM Range
1701-1800
Voltage
230/460
Frame
143T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Nameplate RPM
1745
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Standards
UL Recognized (E47479), CSA Certified (701887)
Nominal Efficiency
83.4%
Ins. Class
B
Finish
Dayton Gray
Frame Material
Rolled steel
Hz
60
Motor Bearings
Ball
Duty
Continuous
Full Load Amps
3.0/1.5
Max. Ambient Temperature
40 Degrees C
Voltage Compatibility
460, 230/460, 220-230/460
Includes
Slinger, Gasketed Conduit Box
Max. Ambient Temp.
40 Degrees C
Application
Farm Duty
Replacement For
4LW94

Description

General Purpose Farm Duty Motor, 3 Phase, 1 HP, Nameplate RPM 1745, Voltage 230/460, Full Load Amps 3.0/1.5, 143T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Frame Material Rolled Steel, Finish Dayton Gray, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Bearings Ball, Overall Length 14 1/4 in, Length Less Shaft 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.