This item is Discontinued.

Dayton General Purpose Farm Duty Motor, 5 HP, 230/460, 1750 Nameplate RPM, 184T Frame 1EJT3

General Purpose Farm Duty Motor, 5 HP, 230/460, 1750 Nameplate RPM, 184T Frame (Discontinued)

  • Mfr # 1EJT3
  • Zoro # G2509744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EJT3
Zoro #
G2509744
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
14 in
Shaft Dia.
1 1/8 in
Overall Length
16 3/4 in
Shaft Length
2 3/4 in

Details

Item
General Purpose Farm Duty Motor
Phase
3
HP
5
RPM Range
1701-1800
Voltage
230/460
Frame
184T
Motor Service Factor
1.00
Motor Thermal Protection
Manual
Nameplate RPM
1750
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Standards
UL Recognized (E47479), CSA Certified (701887)
Motor Bearings
Ball
Nominal Efficiency
86.0%
Frame Material
Rolled steel
Voltage Compatibility
460, 230/460, 220-230/460
Ins. Class
F
Includes
Slinger, Gasketed Conduit Box
Duty
Continuous
Hz
60
Max. Ambient Temperature
40 Degrees C
Finish
Dayton Gray
Full Load Amps
15.0/7.5
Replacement For
4LX31
Application
Farm Duty
Max. Ambient Temp.
40 Degrees C

Description

General Purpose Farm Duty Motor, 3 Phase, 5 HP, Nameplate RPM 1750, Voltage 230/460, Full Load Amps 15.0/7.5, 184T Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Frame Material Rolled Steel, Finish Dayton Gray, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Motor Bearings Ball, Overall Length 16 3/4 in, Length Less Shaft 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.