This item is Discontinued.

Dayton General Purpose Foot Switch, 1, 4, 13 Nema 6GPC0

General Purpose Foot Switch, 1, 4, 13 Nema (Discontinued)

  • Mfr # 6GPC0
  • Zoro # G3202175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GPC0
Zoro #
G3202175
UPC #
190735364680
Country of Origin
China

Dimensions

Width
5-39/64 in
Depth
2-11/64 in
Length
3-1/2 in
Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
3-1/2 in

Details

Item
Foot Switch
Contact Form
SPDT-NO
NEMA Rating
1, 4, 13
Voltage Rating
125/250V AC
Color
Black
HP
3/4, 1-1/2
Material
Zinc
Current Rating
15
Cord Type
Piggy Back Plug
Footnotes
1
Features
Piggyback Plug and Connector
Standards
UL, CSA, CE
Action
Momentary
IP Rating
IP65
Horsepower
1.5 HP, 0.75 HP
NEMA Enclosure Rating
1, 13, 4
Product Type
Foot Switch

Description

Foot Switch, SPDT-NO Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, 4, 13, Current Rating 15, Material Zinc, Color Black, Momentary Action, Cord Type Piggy Back Plug, Length 3-1/2 in, Width 5-39/64 in, Depth 2-11/64 in, HP 3/4, 1-1/2, Cord Length 8 ft, IP Rating IP65, Features Piggyback Plug and Connector, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.