This item is Discontinued.

Dayton General Purpose Foot Switch, 15 Rating 6GPA8

General Purpose Foot Switch, 15 Rating (Discontinued)

  • Mfr # 6GPA8
  • Zoro # G2756643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPA8
Zoro #
G2756643
UPC #
190735364666
Country of Origin
China

Dimensions

Width
3 9/64 in
Depth
1 27/64 in
Length
3 15/16 in
Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Length (Straight Wireway)
3 15/16 in

Details

Item
Foot Switch
Contact Form
SPDT-NO
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
3/4, 1-1/2
Material
Zinc
Footnotes
1
Action
Momentary
Features
Piggyback Plug and Connector
IP Rating
IP20
Standards
UL, CSA, CE
Current Rating
15
Cord Type
Piggy Back Plug
NEMA Enclosure Rating
1
Horsepower
1.5 HP, 0.75 HP
Product Type
Foot Switch

Description

Foot Switch, SPDT-NO Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 15, Material Zinc, Color Black, Momentary Action, Cord Type Piggy Back Plug, Length 3 15/16 in, Width 3 9/64 in, Depth 1 27/64 in, HP 3/4, 1-1/2, Cord Length 8 ft, IP Rating IP20, Features Piggyback Plug and Connector, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.