This item is Discontinued.

Dayton General Purpose Foot Switch, Black 6GPA1

General Purpose Foot Switch, Black (Discontinued)

  • Mfr # 6GPA1
  • Zoro # G1080396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GPA1
Zoro #
G1080396
UPC #
190735364598
Country of Origin
China

Dimensions

Width
3 9/64 in
Depth
1 27/64 in
Length
3 15/16 in
Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Length (Straight Wireway)
3 15/16 in

Details

Item
Foot Switch
Contact Form
SPDT-NO
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
3/4, 1-1/2
Material
Zinc
Cord Type
Bare Wires
Standards
UL, CSA, CE
IP Rating
IP20
Action
Momentary
Features
No Guard
Current Rating
15
Horsepower
1.5 HP, 0.75 HP
Includes Foot Guard
No Guard Included
NEMA Enclosure Rating
1
Product Type
Foot Switch

Description

Foot Switch, SPDT-NO Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 15, Material Zinc, Color Black, Momentary Action, Cord Type Bare Wires, Length 3 15/16 in, Width 3 9/64 in, Depth 1 27/64 in, HP 3/4, 1-1/2, Cord Length 8 ft, IP Rating IP20, Features No Guard, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.