Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 400 lb.

  • Mfr # 3W154

  • Zoro # G3450553


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W154
Zoro #
G3450553
UPC #
190735294895
Country of Origin
Multiple

Dimensions

Overall Height
46 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Noseplate Depth
8 1/4 in
Noseplate Width
14 in
Wheel Width
2 3/4 in
Nose Plate Width
14 in
Nose Plate Depth
8 1/4 in
Nose Plate WxD
14 in x 8 1/4 in
Overall HxWxD
46 in x 20 1/2 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Aluminum
Color
Silver
Load Capacity
400 lb
Item
Corrosion-Resistant Welded Aluminum General Purpose Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Bright Aluminum
Nose Plate Type
Solid Straight
Brake Type
No Caster Brake
Frame Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Standard
Caster/Wheel Mounting Location
2-Wheel
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Material
Aluminum
Frame Type
Rounded Back
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Semipneumatic
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber

Description

General Purpose Hand Truck, Load Capacity 400 lb, Overall Height 46 in, Overall Width 20 1/2 in, Nose Plate Depth 8 1/4 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.