Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 650 lb.

  • Mfr # 2W179

  • Zoro # G1504465


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
22 in
Material
Steel
Color
Red
Load Capacity
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W179
Zoro #
G1504465
UPC #
190735236871
Country of Origin
Multiple

Dimensions

Overall Height
46 in
Overall Width
22 in
Wheel Diameter
10 in
Wheel Width
4 in
Noseplate Width
14 in
Noseplate Depth
8 in
Overall Depth
24 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Nose Plate WxD
14 in x 8 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
46 in x 22 in

Details

Material
Steel
Color
Red
Load Capacity
650 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Frame Finish
Powder Coated
Frame Material
Steel
Nose Plate Material
Steel
Nose Plate Type
Solid Straight
Includes Stair Climber
Without Stair Climber
Includes Wheel Fenders
Without Wheel Fenders
Brake Type
No Caster Brake
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Rounded Back
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Profile
Standard
Includes Lever Pushoff
Without Lever Pushoff

Description

Standard Steel General Purpose Hand Truck, Load Capacity 650 lb, Overall Depth 17 7/8 in, Overall Height 46 in, Overall Width 22 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.