General Purpose Motor, 60 Hz, 5 hp
- Mfr # FV44
- Zoro # G324480196
product price:Â
$
839.39
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Motor Design
Three-Phase
Shaft Design
Keyed
Sub Application
Air Compressor, Fan/Blower, Conveyor
Frame Size
184T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV44
- Zoro #
- G324480196
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 184T
- Shaft Diameter
- 1 1/8 in
- Shaft Length
- 2 15/16 in
Details
- Frequency
- 60 Hz
- Item
- General Purpose Motor
- Motor Design
- Three-Phase
- Shaft Design
- Keyed
- Sub Application
- Air Compressor, Fan/Blower, Conveyor
- Number of Speeds
- 1
- Nominal Efficiency
- 89.5 %
- Insulation Class
- F
- Motor Enclosure Type
- Open Drip Proof
- Conduit Box Location
- Exterior
- Application
- General Purpose
- Nameplate Service Factor @ 60 Hz
- 1.15
- Full Load Current @ 60 Hz
- 5 A
- Product Type
- General Purpose Motor
- Efficiency Rating
- NEMA Premium Efficiency
- Phase
- Three
- Usable @ 208V
- Usable at 208V
- Inverter Rating
- Inverter Rated
Description
General Purpose Motor, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.