Shop CENTURY
See all product information
Create Account
259 Unit Bearing Motor SMITH UB 50W CCWLE 115V 1.7A
- Mfr # U259
- Zoro # G823931991
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Hz
60 Hz
Motor Shaft Rotation
CCWLE
Motor Frame Material
Cast Iron
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U259
- Zoro #
- G823931991
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Full Load Amps
- 1.7 A
Description
Century SMITH-UB-50WAT-CCWLE-115V1.7A shaded-pole unit bearing motor (Supplier No. PEM-U259) delivers 0.05 kW at 1500 RPM, single-phase 115 V, 1.7 A with CCW lead-end rotation and TEAO (totally enclosed air over) cast-iron frame. Shaft is flat, 0.375 in diameter with 1.600 in extension, 2-boss/OSE 3-hole mounting, continuous duty, insulation class A, UL recognized, dimensions 9.39 x 6.87 x 6.87 in, 7.7 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.