Dayton

General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT


original price: $21.38
5% off
new price: $20.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
See all product information

Product Information

Dimensions

Body Width - Relay 1.4 in
Body Height - Relay 2.1 in
Overall Height - Relay 2.6 in
Body Depth - Relay 1.4 in
Body Depth 1.4 in
Overall Depth 2.6 in
Body Width 1.4 in
Body Height 2.1 in

Details

Item - Relay General Purpose Relay
Coil Volts 24V AC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Contact Form - Relay DPDT
Mounting - Relay Plug In
HP @ 120V 1/3 hp
Socket Code A
Standards E40944
Push To Test No
Contact Form DPDT
Status Indicator Mechanical Flag
Contact Material Silver Alloy
HP @ 240V 1/2 hp
Socket 5X852
Pins 8
Power Consumption - Relay 2.8 VA
Base Type Octal
Contact Rating 10A @ 277VAC/30VDC
Item General Purpose Relay
Coil Voltage Type AC
Base Shape Octal
Relay Mounting Style Socket
Motor Rated Yes
Coil Voltage 24V AC
Push-To-Test Method No Button
Mounting Style Plug-In
Series A Series
Current Rating 10 A
Contact Rating (AC) 10 A @ 277V
Contact Rating (DC) 10 A @ 28V
Power Consumption 2.8 VA
Horsepower @ 240V AC 1/2 hp
Number of Pins 8
Horsepower @ 120V AC 1/3 hp
Socket Code Configurator Socket / Octal / 8
Push-To-Test Button No Test Button

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.4 in, Contact Material Silver Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.