Dayton

General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT


original price: $27.77
1% off
new price: $27.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 11
  • Contact Form - Relay 3PDT
See all product information

Product Information

Dimensions

Overall Height - Relay 2.59 in
Body Depth - Relay 1.4 in
Body Width - Relay 1.37 in
Body Height - Relay 2.1 in
Body Width 1.37 in
Body Height 2.1 in
Overall Depth 2.59 in
Body Depth 1.4 in

Details

Item - Relay General Purpose Relay
Coil Volts 24V DC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Base Type - Plug In Relay Square
Number of Pins - Relay 11
Contact Form - Relay 3PDT
Mounting - Relay Plug In
HP @ 120V 1/3 hp
Socket Code C
Contact Form 3PDT
HP @ 240V 1/2 hp
Contact Rating 10A @ 277VAC/30VDC
Pins 11
Push To Test Lockable
Socket 5X853, 1ERG3
Base Type Square
Power Consumption - Relay 3 W
Standards E40944
Status Indicator LED Indicator, Mechanical Flag
Item General Purpose Relay
Contact Material Silver Alloy
Push-To-Test Button Lockable Push Test Button
Coil Voltage Type DC
Mounting Style Plug-In
Push-To-Test Method Lockable
Power Consumption 3 W
Relay Mounting Style Socket
Series C Series
Horsepower @ 240V AC 1/2 hp
Horsepower @ 120V AC 1/3 hp
Motor Rated Yes
Number of Pins 11
Contact Rating (AC) 10 A @ 277V
Current Rating 10 A
Coil Voltage 24V DC
Socket Code Configurator Socket / Square / 11
Contact Rating (DC) 10 A @ 28V
Base Shape Square

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.37 in, Contact Material Silver Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.