Dayton

General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT


original price: $23.09
11% off
new price: $20.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
See all product information

Product Information

Dimensions

Body Depth - Relay 1.4 in
Body Width - Relay 1.37 in
Overall Height - Relay 2.59 in
Body Height - Relay 2.1 in
Body Depth 1.4 in
Body Height 2.1 in
Overall Depth 2.59 in
Body Width 1.37 in

Details

Item - Relay General Purpose Relay
Coil Volts 24V DC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Base Type - Plug In Relay Square
Number of Pins - Relay 8
Contact Form - Relay DPDT
Mounting - Relay Plug In
HP @ 120V 1/3 hp
HP @ 240V 1/2 hp
Socket Code C
Pins 8
Status Indicator LED Indicator, Mechanical Flag
Contact Rating 10A @ 277VAC/30VDC
Power Consumption - Relay 3 W
Push To Test Lockable
Contact Form DPDT
Standards E40944
Item General Purpose Relay
Contact Material Silver Alloy
Socket 5X853, 1ERG3
Base Type Square
Power Consumption 3 W
Push-To-Test Button Lockable Push Test Button
Horsepower @ 120V AC 1/3 hp
Relay Mounting Style Socket
Base Shape Square
Coil Voltage Type DC
Contact Rating (DC) 10 A @ 28V
Number of Pins 8
Horsepower @ 240V AC 1/2 hp
Series C Series
Current Rating 10 A
Coil Voltage 24V DC
Contact Rating (AC) 10 A @ 277V
Push-To-Test Method Lockable
Socket Code Configurator Socket / Square / 8
Mounting Style Plug-In
Motor Rated Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.37 in, Contact Material Silver Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.