General Purpose Transformer, 15 kVA, NEMA 2, 277/480V AC, 208V AC
Mfr # 44YV20
Zoro # G4609991
product price: $2,869.99
/eaKey Features
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44YV20
Zoro #
G4609991
UPC #
190735891568
Country of Origin
Mexico
Dimensions
Overall Height
30 in
Overall Width
23 in
Overall Depth
16 1/2 in
Knockout Size - Transformer
No Knockout
Details
Item
General Purpose Transformer
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Voltage Function - Transformer
Step Down, Step Up
Enclosure Finish
Polymer Polyester Powder Coating
Winding Material - Transformer
Aluminum
Standards
DOE 2016 Compliant, RoHS, UL Listed
Enclosure Material
Steel
Temperature Rise
115°C
Sound Level
45 dB
Includes Knockouts
No Knockouts
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 2, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.