General Purpose Transformer, 6 kVA, NEMA 3R, 120/208V AC, 480V AC
Mfr # 44YV22
Zoro # G4609985
product price: $1,298.99
/eaKey Features
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
6 kVA
Phase
3
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44YV22
Zoro #
G4609985
UPC #
190735891575
Country of Origin
Mexico
Dimensions
Overall Height
15.9 in
Overall Width
16.93 in
Overall Depth
10 in
Details
Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
6 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Standards
RoHS, UL Listed
Enclosure Finish
Polymer Polyester Powder Coating
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down, Step Up
Enclosure Material
Steel
Temperature Rise
115°C
Sound Level
40 dB
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 6 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.