General Purpose Transformer, 75 kVA, NEMA 2, 277/480V AC, 208V AC
Mfr # 44YV17
Zoro # G4173456
product price: $7,299.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44YV17
Zoro #
G4173456
UPC #
00194484258986
Country of Origin
Mexico
Dimensions
Overall Height
39 in
Overall Width
29 in
Overall Depth
22 in
Knockout Size - Transformer
No Knockout
Details
Item
General Purpose Transformer
Input Voltage - Transformer
208V AC
Output Voltage
277/480V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP54
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Enclosure Finish
Polymer Polyester Powder Coating
Voltage Function - Transformer
Step Down, Step Up
Enclosure Material
Steel
Standards
DOE 2016 Compliant, RoHS, UL Listed
Winding Material - Transformer
Aluminum
Includes Knockouts
No Knockouts
Sound Level
50 dB
Temperature Rise
150°C
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.