This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM 5UKF5BG

Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 5UKF5BG
  • Zoro # G2251252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UKF5BG
Zoro #
G2251252
UPC #
190735351697
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Length Less Shaft
9 15/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
3001-3600
Voltage
115/208-230
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.00
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL Recognized (E47479), CSA Certified (258501)
Frame Material
Steel
Full Load Amps
11.5/5.6-5.6
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Bearings
Ball
Duty
Continuous
Motor Efficiency Group
Standard Efficient
Ins. Class
B
Footnotes
51
RPM Group
3001-3600
Phase
Single
Nominal Efficiency
65.10%
Includes
Conduit Box, Shaft Key

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 11.5/5.6-5.6, 56 Frame, Hz 60, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.