Zoro Homepage

GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T

  • Mfr # 6K146

  • Zoro # G0252463


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K146
Zoro #
G0252463
UPC #
190735365496
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 7/8 in
Length Less Shaft
14 1/2 in
Shaft Dia.
1 1/8 in
Overall Length
17 3/8 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
5 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Voltage
230V AC
Frame
184T
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
19.6 A
Motor Bearings
Ball
Motor Frame Material
Steel
Nameplate RPM
3,540 RPM
Motor Mounting Position
All Angle
Nominal Efficiency
82.2 %
Ins. Class
F
Standards
CSA Certified (258525), UL Recognized (E47479)
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Footnotes
24
Duty
Continuous
No. of Speeds
1
Hz
60 Hz
RPM Group
3001-3600
Motor Service Factor
1.15
Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Efficiency Group
Energy Efficient
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,540 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.6 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.