Zoro Homepage

Grab Hook, Clevis, G43, 1/4 in, 2,600 lb

  • Mfr # 844G54

  • Zoro # G416459581


product price: $2.15
/ea

Key Features

Finish
Zinc Plated
Compatible Chain Grade
43
Clevis Pin Diameter
5/16 in
Hardware Included
Clevis Pin
Markings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G54
Zoro #
G416459581
UPC #
-
Country of Origin
China

Dimensions

Clevis Pin Diameter
5/16 in
Overall Width
1 13/16 in
Compatible Chain Trade Size
1/4 in
Overall Length
3 1/8 in
Material Thickness
3/4 in
Clevis Inside Width
5/16 in
Hook Opening Width
3/8 in
Usable Length
1 11/16 in

Details

Finish
Zinc Plated
Compatible Chain Grade
43
Hardware Included
Clevis Pin
Markings
None
Grade
43
Attachment Type
Clevis
Material
Carbon Steel
Working Load Limit
2,600 lb
Hook Type
Grab Hook
Standards
ASME B30.10, NACM
Item
Grab Hook
Lifting Capability
Not for Lifting
Color
White

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 2,600 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 3/4 in, Hook Opening Width 3/8 in, Overall Length 3 1/8 in, Usable Length 1 11/16 in, Overall Width 1 13/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/16 in, Attachment Type Clevis, Clevis Pin Diameter 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.