Zoro Homepage

Grinder Pump, 3 HP, 230 Volts, 23.1 Amps

  • Mfr # 12T645

  • Zoro # G0474190


product price: $3,651.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
3 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T645
Zoro #
G0474190
UPC #
190735115589
Country of Origin
China

Dimensions

Min. Sump Pit Dia.
24 in
Max. Dia. Solids
1/2"
Length
29-1/2" FNPT
Height
30-1/4"
Max. Diameter Solids
1/2 in
Cord Length
20 ft
Diameter
11"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 1/2 in
Overall Height
30 1/4 in
Body Dia.
11 in
Overall Length
29 1/2 in
Discharge Diameter
2 1/2 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
1/2 in
Body Diameter
11 in

Description

Grinder Pump, HP 3 hp, Rated Voltage 240V AC, Hz 60, Phase - Pumps 1, Amps 23.1 A, Motor Type PSC, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 93 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 89 gpm, Flow Rate @ 40 Ft. of Head 65 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 72 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.