Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 5 HP, 230 Volts, 35.2 Amps

  • Mfr # 12T648

  • Zoro # G1831061


product price: $4,711.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
5 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T648
Zoro #
G1831061
UPC #
190735115619
Country of Origin
China

Dimensions

Min. Sump Pit Dia.
24 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Max. Diameter Solids
1/2 in
Diameter
11"
Length
30-1/4"
Height
30-1/4"
Overall Height
30 1/4 in
Overall Length
30 1/4 in
Discharge Dia.
2 1/2 in
Body Dia.
11 in
Discharge Diameter
2 1/2 in
Body Diameter
11 in
Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
24 in

Details

HP
5 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
99 gpm
Max. Head
130 ft
Impeller Material
Brass
Hz
60
GPM of Water @ 60 Ft. of Head
98
Amps
35.2 A
GPM of Water @ 20 Ft. of Head
99
GPM of Water @ 40 Ft. of Head
99
GPM of Water @ 25 Ft. of Head
99
Motor RPM
3450
Housing Material
Cast iron
Impeller Material - Pumps
Brass
GPM of Water @ 70 Ft. of Head
96
Phase
Single
GPM of Water @ 110 Ft. of Head
45
GPM of Water @ 35 Ft. of Head
89
Pump RPM
3450
Thermal Protection
No
Shaft Seal Material - Pumps
Ceramic, Silicon Carbide, Stainless Steel
GPM of Water @ 90 Ft. of Head
79
GPM of Water @ 50 Ft. of Head
99
Input Phase AC
1
Shaft Seal
Silicon Carbide, Ceramic, SS
GPM of Water @ 55 Ft. of Head
7
Voltage - Pumps
240VAC
GPM of Water @ 15 Ft. of Head
99
GPM of Water @ 100 Ft. of Head
65
Discharge NPT
2-1/2" Flanged
Agency Compliance
CUS
GPM of Water @ 45 Ft. of Head
46
Handle
No
GPM of Water @ 80 Ft. of Head
90
Item
Grinder Pump
Item - Grinder Pumps
Grinder Pump
GPM of Water @ 5 Ft. of Head
99
Pump Body Material
Cast Iron
Motor Type
PSC
GPM of Water @ 10 Ft. of Head
99
GPM of Water @ 30 Ft. of Head
99
Bearing Type
Ball
GPM of Water @ 120 Ft. of Head
30
Duty
Continous
Voltage
230
Max. Liquid Temp.
140 Degrees F
Max. Head - Pumps
130 ft.
Flow Rate @ 40 Ft. of Head
99 gpm
Flow Rate @ 60 Ft. of Head
98 gpm
Rated Voltage
240V AC
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Flow Rate @ 15 Ft. of Head
99 gpm
Duty Cycle
Continuous
Discharge
2 1/2 in Flanged
Flow Rate @ 20 Ft. of Head
99 gpm
RPM
3,450 RPM
Standards
CUS
Horsepower
5 hp
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
99 gpm
Feet of Head - Maximum
130 ft
Frequency
60 Hz
Shaft Seal Material
Ceramic/Silicon Carbide/Stainless Steel
Current
35.2 A
Liquid Temperature - Maximum
140 Degrees F

Description

Grinder Pump, HP 5 hp, Rated Voltage 240V AC, Hz 60, Phase - Pumps 1, Amps 35.2 A, Motor Type PSC, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 99 gpm, Flow Rate @ 15 Ft. of Head 99 gpm, Flow Rate @ 20 Ft. of Head 99 gpm, Flow Rate @ 40 Ft. of Head 99 gpm, Flow Rate @ 60 Ft. of Head 98 gpm, Max. Head 130 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.