Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, 30 in. Dia.
Mfr # 45MX72
Zoro # G3316960
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- CFM @ 0.000-In. SP 5,472 cfm
- CFM @ 0.125-In. SP 3,508 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 45MX72
- Zoro # G3316960
- UPC # 190735303177
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 30 in |
Max. Depth | 13 1/2 in |
Outside Dia. | 33 in |
Overall Diameter | 33 in |
Overall Depth | 13 1/2 in |
Blade Diameter | 30 in |
Details
Description
Guard-Mounted Exhaust Fan, Blade Diameter 30 in, Blade Material Steel, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,472 cfm, Guard Finish Polyester, Guard Material Steel, Includes Wiring, Junction Box, and Leads, Maximum Noise Level 7.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In (4C231)
- REZNOR 208796 Ignitor 60In Lead (208796)
- ALL-FILTERS 20X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20254.11 3PK)
- ESSICK AIR 2PK Humidifier Filter (1040)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Cabinet Supply Fan, 48 In, 208-230/460 V (1AJB1)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- Dayton Exhaust and Supply Fan Accessories