Zoro Homepage

Hand Drum Pump, Polyacetal, 3/4 In HB

  • Mfr # 5UWG7

  • Zoro # G3136734


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Antifreeze, DEF, Fertilizers, Fungicides, Herbicides, Water, Windshield Washer Fluid
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
17 oz per stroke
Max. Viscosity
1,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWG7
Zoro #
G3136734
UPC #
190735352625
Country of Origin
India

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Manufacturers Warranty Length
1 yr.
Suction Tube Length
13-3/4 in to 25-3/4 in
Overall Length
13"
Discharge Tube Length
78-3/4"
Inlet Size
3/4" FNPT
Adapter Dia.
2"
Bung Connection Dia.
2 in
Overall Height
4 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Antifreeze, DEF, Fertilizers, Fungicides, Herbicides, Water, Windshield Washer Fluid
Max. Flow Rate
17 oz per stroke
Max. Viscosity
1,000 SUS
Wetted Materials
Polyacetal, Polyethylene, Polypropylene, PVC, Viton
Includes Suction Tube
Yes
For Use With
Antifreeze, Detergents, Herbicides, Lubricants, Pesticides, Soaps, Urea and DEF, Water Based Media, Windshield Washer
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Adapter Material
Polyacetal
Adapter Type
2 In Bung Built Into Pump Complete With Lock Nut
Gasket Material
Polyacetal
Type
Lever Action
Includes
Telescopic Suction Tube and Discharge Hose
Piston Material
Polyacetal
Discharge Tubing Material
PVC
Ounces per Stroke
17 oz.
Self-Priming
Yes
Features
Built-In Lock Nut For Positioning Pump Outlet In Any Direction. Pump Outlet Has Air Vent For Stopping Siphon Action.
Seal Material
Viton
Metered
No
Suction Tube Type
Telescopic
Not Recommended Chemicals
Diesel Fuel, Ethyl (Ethanol), Gasoline, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach (to 20%)
For Container Type
Bucket, Drum, Pail
Compatible Chemicals
Antifreeze (Coolant), DEF, Deionized Water, Fertilizers, Fresh Water, Fungicides, Herbicides, Salt Water, Windshield Washer Fluid
Housing Material - Pumps
Polyacetal
Includes Bung Adapter
Yes
Suction Tube OD
1 1/8 in
Max. Fluid Temp.
113 Degrees F
Power Source
Hand Operated
Max. Head - Pumps
6 ft
Includes Discharge Hose
Yes
Includes Nozzle
No
Gear Lube
NT
Max. Outlet Pressure
10 psi

Description

Hand Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Polyacetal, Features Built-In Lock Nut For Positioning Pump Outlet In Any Direction. Pump Outlet Has Air Vent For Stopping Siphon Action., Seal Material Viton, For Use With Antifreeze, Detergents, Herbicides, Lubricants, Pesticides, Soaps, Urea and DEF, Water Based Media, Windshield Washer, For Container Type Bucket, Drum, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Polyacetal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.