20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Hand Drum Pump, Polyethylene, 1In OD

DAYTON | Zoro #: G1903264 | Mfr #: 4HA28

$16.58 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #4HA28 Specifications

Zoro #: G1903264 Manufacturer #: 4HA28
Item: Hand Operated Drum Pump Inlet Size: 1"
Includes: Discharge Tubing Suction Tube Type: Tube
Suction Tube Length: 34" Adapter Type: 2" NPT Bung
Outlet Size: 1" OD Discharge Tube Length: 54"
Piston Material: polyethylene Self-Priming: Yes
Action Type: Piston Discharge Tubing Material: Polyethylene
For Use With: Low-Viscosity Fluids Features: Light Weight
Application: To Transfer Fluids Wetted Materials: Polyethylene
Discharge Tube Outlet ID Size: 15/16" Max. Viscosity: 500 SSU
Adapter Material: Polyethylene Max. Liquid Temp.: 140 Degrees F
Housing Material: Polyethylene Suction Tube Outlet O.D. Size: 1"
GPM: 7 Max. Flow GPM: 7 gpm
Adapter Dia.: 2" Discharge Tube Outlet OD Size: 1-1/16"
Country of Origin (subject to change): Multiple

Description

Drum pumps are a portable option for emptying tanks, barrels, and drums. Dayton Hand Operated Drum Pump include characteristics like: For Use With: Low-Viscosity Fluids.

Reviews of Dayton #4HA28