Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Polypropylene, 1/4In OD

  • Mfr # 5UWG3

  • Zoro # G2767782


product price: $4.25
/ea

Key Features

Action Type
Piston
For Media Type
General Purpose
For Container Size
1 gal, 5 gal
Max. Flow Rate
1 oz per stroke
Max. Viscosity
1,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UWG3
Zoro #
G2767782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
1 gal, 5 gal
Inlet Size
1"
Discharge Tube Length
2-1/4"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
15 in
Overall Length
4"
Height Above Container
6 in
Overall Height
25-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
General Purpose
Max. Flow Rate
1 oz per stroke
Max. Viscosity
1,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Compatible Liquids
Discharge Tube Outlet OD
1/4 in
Type
Piston Action
Adapter Material
Polypropylene
Ounces per Stroke
1 oz.
Self-Priming
Yes
Discharge Tubing Material
Polyethylene
Adapter Type
38 Buttress
Metered
No
Includes Spout
Yes
Includes Discharge Hose
No
Housing Material - Pumps
Polypropylene
Includes Nozzle
No
Max. Fluid Temp.
120 Degrees F
Includes Bung Adapter
Yes
Power Source
Hand Operated
For Container Type
Jug

Description

Hand Pump, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Not Applicable, Housing Finish Not Applicable, Seal Material Not Applicable, For Use With Compatible Liquids, For Container Type Jug, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polypropylene, Duty Cycle Continuous, Housing Material - Pumps Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.