Zoro Homepage

Hand Drum Pump, Polypropylene, 1In OD

  • Mfr # 3BY41

  • Zoro # G2663245


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
8 gal per 120 strokes
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BY41
Zoro #
G2663245
UPC #
190735280355
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Inlet Size
1-5/32" ID, 1-1/4" OD
Discharge Tube Length
9-1/16"
Overall Length
52-3/4"
Adapter Dia.
2"
Suction Tube Length
41 in
Bung Connection Dia.
2 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
Max. Flow Rate
8 gal per 120 strokes
Max. Viscosity
2,000 SUS
Wetted Materials
304 Stainless Steel, PVDF
Includes Suction Tube
Yes
For Use With
Alkaline, Detergents, Mild Acids, Water Based Chemicals
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
1 in
Adapter Material
Polypropylene
Suction Tube Type
3-Piece Tube
Type
Rotary Action
Self-Priming
Yes
Ounces per Stroke
8 GPM @ 135 RPM
Adapter Type
Drum
Features
Light Weight
Max. Flow GPM
8 gpm
Includes
Lip Seal
Discharge Tubing Material
Polypropylene
Metered
No
Motor RPM
135
Includes Discharge Hose
No
Housing Material - Pumps
Polypropylene
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Bung Adapter
Yes
Not Recommended Chemicals
Methyl Ethyl Ketone (MEK)
Suction Tube OD
1 1/4 in
Max. Fluid Temp.
140 Degrees F
Power Source
Hand Operated
Includes Nozzle
No
For Container Type
Bucket, Drum, Pail
Includes Spout
Yes
Gear Lube
NT

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Features Light Weight, For Use With Alkaline, Detergents, Mild Acids, Water Based Chemicals, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.