Zoro Homepage

Hand Drum Pump, Stainless Steel, 3/4" OD

  • Mfr # 3BY48

  • Zoro # G3389592


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
20 oz per stroke
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BY48
Zoro #
G3389592
UPC #
190735280423
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Inlet Size
1-5/16"
Adapter Dia.
2"
Overall Length
43"
Discharge Tube Length
7-1/2"
Suction Tube Length
37 in
Bung Connection Dia.
2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
Max. Flow Rate
20 oz per stroke
Max. Viscosity
2,000 SUS
Wetted Materials
PTFE, Stainless Steel
Includes Suction Tube
Yes
For Use With
Solvents and Photographic Chemicals
Discharge Tube Outlet ID
5/8 in
Discharge Tube Outlet OD
3/4 in
Ounces per Stroke
4 to 20
Adapter Type
Drum
Piston Material
PTFE
Adapter Material
Polypropylene
Features
Good Chemical Resistance
Metered
No
Self-Priming
Yes
Seal Material
Packing Gland, Repairable
Discharge Tubing Material
Stainless Steel
Type
Piston Action
Includes
Bung Adapter
Power Source
Hand Operated
For Container Type
Bucket, Drum, Pail
Includes Discharge Hose
No
Includes Nozzle
No
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Spout
Yes
Max. Fluid Temp.
140 Degrees F
Suction Tube OD
1 1/2 in
Includes Bung Adapter
Yes
Housing Material - Pumps
Stainless Steel
Gear Lube
NT

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material PTFE, Features Good Chemical Resistance, Seal Material Packing Gland, Repairable, For Use With Solvents and Photographic Chemicals, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.