Zoro Homepage

Hand Truck, Cap 800 Lb, 47x19x22

  • Mfr # 21U666

  • Zoro # G6219552


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Width
19 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U666
Zoro #
G6219552
UPC #
190735167533
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
47 in
Overall Width
19 in
Wheel Diameter
10 in
Noseplate Width
14 in
Noseplate Depth
12 in
Wheel Width
2 3/4 in
Overall Depth
22 in
Nose Plate Width
14 in
Nose Plate Depth
12 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
14 in x 12 in
Overall HxWxD
47 in x 19 in x 22 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Includes
29 in Stair Glides
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Material
Rubber
Powered By
Manual
Wheel Bearings
Ball
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Flat-Free
Nose Plate Profile
Standard
Frame Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Frame Type
Rounded Back
Nose Plate Type
Solid Straight
Nose Plate Material
Steel
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Frame Finish
Powder Coated
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 22 in, Overall Height 47 in, Overall Width 19 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.