Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, Loop Handle, 49x22-1/4x22

  • Mfr # 21U671

  • Zoro # G6214591


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
22 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U671
Zoro #
G6214591
UPC #
190735167588
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49 in
Overall Width
22 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Noseplate Depth
12 in
Overall Depth
25 1/2 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
12 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
49 in x 22 in x 22 in
Nose Plate WxD
14 in x 12 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Hand Truck Handle Type
Continuous Frame Loop
Powered By
Manual
Includes
29 in Stair Glides
Wheel Bearings
Ball
Finish
Powder Coated
Frame Material
Steel
Frame Type
Rounded Back
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Type
Solid Straight
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Profile
Standard
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Finish
Powder Coated
Brake Type
No Caster Brake
Includes Wheel Fenders
Without Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Steel
Includes Load Protector
Without Load Protector

Description

Standard Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 25 1/2 in, Overall Height 49 in, Overall Width 22 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.