This item is Discontinued.

Dayton Hazardous Location Unit Heater, 3 Phase, 12.7 Amps AC, 10 kW 2CJE4

Hazardous Location Unit Heater, 3 Phase, 12.7 Amps AC, 10 kW (Discontinued)

  • Mfr # 2CJE4
  • Zoro # G2283127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CJE4
Zoro #
G2283127
UPC #
190735217238
Country of Origin
United States

Dimensions

Overall Height
21-5/8"
Overall Width
20-3/4"
Overall Depth
22-1/4"
Cabinet Height
20-3/4"
Manufacturers Warranty Length
1 yr.
Cabinet Depth
11-1/2"
Cabinet Width
20-1/4"

Details

BtuH Output
34,150
kW
10
Item
Hazardous Location Unit Heater
Amps AC
12.7
Heater Type
Fan Forced
Phase
3
Air Flow
1500 cfm
Standards
UL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
Includes
Adjustable Louvers
Housing Finish
Gray Epoxy Textured Powder Coated
Features
Manual Reset Capillary, 24V Transformer and Contactor
Contactor Coil Voltage
24
Hz
60
Housing Material
14 ga. Steel Cabinet
Voltage
480

Description

Hazardous Location Unit Heater, Overall Height 21-5/8 In., Overall Width 20-3/4 In., Overall Depth 22-1/4 In., Cabinet Height 20-3/4 In., Cabinet Width 20-1/4 In., Cabinet Depth 11-1/2 In., Voltage 480, 3 Phase, Air Flow 1500 cfm, Housing Finish Gray Epoxy Textured Powder Coated, Housing Material 14 ga. Steel Cabinet, Contactor Coil Voltage 24, Manufacturers Warranty Length 1 yr., Includes Adjustable Louvers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.