HeatExchanger, 304 SS, 10"H, 121"L, 18"W
- Mfr # TPK-S
- Zoro # G924874647
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Compatible Product Type
Gas Infrared Tube Heater, Infrared Tube Heater
Product Type
Heat Exchanger
Overall Length
121 in
Function
Transfers and Directs Radiant Heat to Warm the Intended Space
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPK-S
- Zoro #
- G924874647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 121 in
- Overall Width
- 18 in
- Overall Height
- 10 in
- Length
- 121 in
Details
- Item
- Heat Exchanger
- Material
- 304 Stainless Steel
- Compatible Product Type
- Gas Infrared Tube Heater, Infrared Tube Heater
- Product Type
- Heat Exchanger
- Function
- Transfers and Directs Radiant Heat to Warm the Intended Space
- Housing Material
- 304 Stainless Steel
- Compatible Manufacturer Model Number
- DX2-20-75N-SS, DX2-20-75P-SS, DX2-20-80N-SS, DX2-20-80P-SS
- Shell Material
- 304 Stainless Steel
Description
HeatExchanger, 304 SS, 10"H, 121"L, 18"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.