HeatExchanger, 304 SS, 15"H, 121"L, 18"W
- Mfr # TPK-U
- Zoro # G324874636
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
DX2-30-100N-SS, DX2-30-100P-SS, DX2-30-75N-SS, DX2-30-75P-SS
Housing Material
304 Stainless Steel
Function
Transfers and Directs Radiant Heat to Warm the Intended Space
Overall Width
18 in
Overall Length
121 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPK-U
- Zoro #
- G324874636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Length
- 121 in
- Overall Height
- 15 in
- Length
- 121 in
Details
- Item
- Heat Exchanger
- Compatible Manufacturer Model Number
- DX2-30-100N-SS, DX2-30-100P-SS, DX2-30-75N-SS, DX2-30-75P-SS
- Housing Material
- 304 Stainless Steel
- Function
- Transfers and Directs Radiant Heat to Warm the Intended Space
- Compatible Product Type
- Gas Infrared Tube Heater, Infrared Tube Heater
- Product Type
- Heat Exchanger
- Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
Description
HeatExchanger, 304 SS, 15"H, 121"L, 18"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.