This item is Discontinued.

Dayton Heavy Duty 3600 psi 2.8 gpm Cold Water Gas Pressure Washer GA-3600-0DAH

Heavy Duty 3600 psi 2.8 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # GA-3600-0DAH
  • Zoro # G9078194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-3600-0DAH
Zoro #
G9078194
UPC #
190735153833
Country of Origin
United States

Dimensions

Width
22 1/2 in
Length
40 in
Hose Dimensions
3/8 in x 50 ft
Height
24 1/2 in
Overall Height
24 1/2 in
Overall Length
40 in
Overall Width
22 1/2 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Pressure Washer HP Range
8 to 9.9 HP
HP
9 hp
Pressure Washer Water Type
Cold
Item
Gas-Powered Pressure Washer
Includes
Gun, Hoses, Wands
Operating Pressure
3,600 psi
Power Type
Gas
Engine Displacement
270 cc
Engine Brand
Honda
Net Weight
130 lb
Pump Type
Triplex
Pump Drive
Direct
Piston Material
Solid Ceramic
Water Output Temp.
Cold
Starter Type
Recoil
Usable Hours per Week
20 hr
Warranty
1 yr
Standards
ETL Listed
Pressure Washer Style
Cart
Pressure Washer Duty Rating
Heavy Duty
Detergent Injection System
Yes
Pressure Washer Flow Rate
2.8 gpm
Gross Torque
270
Duty Rating
Medium Duty
Weight
130 lb
Flow Rate
2.8 gpm
Power Source
Gas-Powered
Tool Weight
130 lb
Engine Cycle
4-Cycle
Estimated Pump Life
250 hr
Operating Pressure - Maximum
3,600 psi
Fuel Tank Capacity
1.4 gal
Flow - Maximum
2.8 gpm
Product Type
Pressure Washer
Style
Cart
Frame Material
Aluminum
Water Type
Cold
Horsepower
9 hp

Description

Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 3,600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270 cc, 9 hp HP, Gross Torque 270, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Not Applicable, Water Output Temp. Cold

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.