This item is Discontinued.

Dayton Heavy Duty 3800 psi 3.7 gpm Cold Water Gas Pressure Washer GBA-3800-0DAH

Heavy Duty 3800 psi 3.7 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # GBA-3800-0DAH
  • Zoro # G0473551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA-3800-0DAH
Zoro #
G0473551
UPC #
190735153857
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 50 ft
Height
27 1/2 in
Length
46 1/2 in
Width
28 in
Overall Height
27 1/2 in
Overall Length
46 1/2 in
Overall Width
28 in
Hose Diameter
3/8 in
Hose Length
50 ft

Details

Includes
Gun, Hoses, Wands
Operating Pressure
3,800 psi
Pump Type
Triplex
Engine Displacement
389 cc
Pump Drive
Belt
Usable Hours per Week
20 hr
Gross Torque
389
Item
Gas-Powered Pressure Washer
Pressure Washer HP Range
10 HP and Greater
Starter Type
Recoil
Water Output Temp.
Cold
Pressure Washer Flow Rate
3.7 gpm
Warranty
2 yr
Net Weight
150 lb
Engine Brand
Honda
Detergent Injection System
No
Pressure Washer Water Type
Cold
HP
13 hp
Piston Material
Solid Ceramic
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Style
Cart
Power Type
Gas
Standards
ETL Listed
Duty Rating
Heavy Duty
Weight
150 lb
Flow Rate
3.7 gpm
Water Type
Cold
Flow - Maximum
3.7 gpm
Power Source
Gas-Powered
Tool Weight
150 lb
Fuel Tank Capacity
1.61 gal
Engine Cycle
4-Cycle
Estimated Pump Life
250 hr
Horsepower
13 hp
Product Type
Pressure Washer
Operating Pressure - Maximum
3,800 psi
Style
Cart
Frame Material
Aluminum

Description

Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 3,800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.7 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389 cc, 13 hp HP, Gross Torque 389, Detergent Injection System No, Pump Type Triplex, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Not Applicable, Water Output Temp. Cold

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.