Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 13,639 cfm, 115/208-230V

  • Mfr # 7M898

  • Zoro # G1080204


product price: $2,152.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Propeller Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M898
Zoro #
G1080204
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Bearing Size
1 in
Venturi Depth
5 1/2 in
Shaft Dia.
1 in
Dimension F
30 3/8 in
Dimension D
1 1/4 in
Dimension C
5 1/4 in
Dimension B
20 in
Max. Depth
20 in
Width (In.)
34 in
Venturi Clearance Dia.
30 3/8 in
Flange Width
34 in
Dimension E
14 3/4 in
Flange Depth
1 1/4 in
Dimension A
34 in
Height
34 in
For Cut-Out Height
32 1/2 in
Venturi Diameter
30 1/2 in
For Cut-Out Length
32 1/2 in
For Cut-Out Width
32 1/2 in
Overall Height
34 in
Overall Depth
20 in
Manufacturer Warranty Length
1 yr
Blade Diameter
30 in
Overall Width
34 in
Shaft Diameter
1 in
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Propeller Material
Cast Aluminum
CFM @ 0.250-In. SP
11,452 cfm
CFM @ 0.000-In. SP
13,639 cfm
Item
Exhaust Fan with Drive Package
Fan RPM
989
Max. BHP
1.73 hp
Motor RPM
1,725 RPM
Includes
Drive Package
Weatherhood No.
1WBW1
Fan Voltage
115/208-230V AC
Motor Type
3-Phase
Sones @ 0.000-In. SP @ 5 Ft.
27
CFM @ 0.375-In. SP
10,112 cfm
Number of Blades
6
Wall Collar Stock No.
1WBV2
Intake Guard No.
1WBU4
Motor Insulation
Class B
Drive Package Included
Yes
Frame Material
Steel
Motorized Wall Galv. Shutter Stock No.
3C728
Phase
1
Mounting Position
Horizontal or Vertical
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Regreasable Cast Pillow Block
Aluminum Wall Shutter No.
4FZH8
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
28
Full Load Amps
15.2/8.2-7.6
Hz
60 Hz
Stock No.
1AHA9
CFM @ 0.125-In. SP
12,646 cfm
Drive Type
Belt Drive
Blade Material
Aluminum
Full Load Current
15.2 A
Includes Motor
Yes
Number of Shutters
0
Assembled
Unassembled
Maximum Airflow
13,639 cfm
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Frequency
60 Hz
Maximum Noise Level
27 sones
Exhaust Airflow @ 0.375 in SP
10,112 cfm
Motor Speed
1,725 RPM
Method of Construction
Cast
Exhaust Airflow @ 0.250 in SP
11,452 cfm
Includes Dehumidistat
No
Standards
AMCA, UL/cUL
Number of Speeds
1
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
12,646 cfm
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Ventilation Type
Exhaust
Vent Design
Ductless
Nameplate Voltage
115/208-230V AC
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
13,639 cfm
Guard Type
None
Frame Finish
Zinc Plated
Fan Style
Panel
Number of Fans
1
Motor Horsepower
1 1/2 hp
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,639 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,639 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.