Zoro Homepage

Heavy Duty Fan, 14,990 cfm, 115/208-230V

  • Mfr # 7M899

  • Zoro # G2616214


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M899
Zoro #
G2616214
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension C
5 1/4 in
Flange Width
34 in
Dimension F
30 3/8 in
Flange Depth
1 1/4 in
Dimension B
20 in
Venturi Clearance Dia.
30 3/8 in
Height
34 in
Width (In.)
34 in
Max. Depth
20 in
Bearing Size
1 in
Venturi Depth
5 1/2 in
Shaft Dia.
1 in
Dimension A
34 in
Dimension E
14 3/4 in
Dimension D
1 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
32 1/2 in
Venturi Diameter
30 1/2 in
For Cut-Out Width
32 1/2 in
For Cut-Out Length
32 1/2 in
Overall Width
34 in
Overall Depth
20 in
Overall Height
34 in
Shaft Diameter
1 in
Blade Diameter
30 in
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Phase
1
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.000-In. SP @ 5 Ft.
31
Number of Blades
6
Wall Collar Stock No.
1WBV2
Fan Voltage
115/208-230V AC
CFM @ 0.125-In. SP
14,090 cfm
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Weatherhood No.
1WBW1
Includes
Drive Package
CFM @ 0.250-In. SP
13,072 cfm
Mounting Position
Horizontal or Vertical
Full Load Amps
18.8/10.2-9.4
CFM @ 0.000-In. SP
14,990 cfm
Motor Insulation
Class B
CFM @ 0.500-In. SP
10,489 cfm
Assembled/Unassembled
Unassembled
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C728
Stock No.
1AHA9
Sones @ 0.250-In. SP @ 5 Ft.
32
CFM @ 0.375-In. SP
11,885 cfm
Frame Material
Steel
Drive Package Included
Yes
Aluminum Wall Shutter No.
4FZH8
Propeller Material
Cast Aluminum
Item
Exhaust Fan with Drive Package
Motor Type
3-Phase
Fan RPM
1,087
Motor RPM
1,725 RPM
Intake Guard No.
1WBU4
Max. BHP
2.3 hp
Noise Level @ 0.000 in SP @ 5 ft
31 sones
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.125 in SP
14,090 cfm
Fan Style
Panel
Vent Design
Ductless
Exhaust Airflow @ 0.500 in SP
10,489 cfm
Motor Horsepower
2 hp
Includes Dehumidistat
No
Includes Motor
Yes
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
32 sones
Drive Type
Belt Drive
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Guard Type
None
Exhaust Airflow @ 0.000 in SP
14,990 cfm
Maximum Noise Level
31 sones
Ventilation Type
Exhaust
Number of Speeds
1
Maximum Inlet Temperature
104 Degrees F
Method of Construction
Cast
Number of Fans
1
Exhaust Airflow @ 0.250 in SP
13,072 cfm
Frame Finish
Zinc Plated
Full Load Current
18.8 A
Exhaust Airflow @ 0.375 in SP
11,885 cfm
Assembled
Unassembled
Blade Material
Aluminum
Frequency
60 Hz
Number of Shutters
0
Speed Controllable
No
Maximum Airflow
14,990 cfm
Standards
AMCA, UL/cUL
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,990 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,990 cfm, Maximum Noise Level 31 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.