Zoro Homepage

Heavy Duty Fan, 14,990 cfm, 208-230/460V

  • Mfr # 7M8A3

  • Zoro # G2858396


product price: $2,110.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Dimension E
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8A3
Zoro #
G2858396
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension E
14 3/4 in
Max. Depth
20 in
Venturi Depth
5 1/2 in
Width (In.)
34 in
Flange Depth
1 1/4 in
Bearing Size
1 in
Venturi Clearance Dia.
30 3/8 in
Dimension F
30 3/8 in
Dimension B
20 in
Dimension C
5 1/4 in
Flange Width
34 in
Height
34 in
Dimension D
1 1/4 in
Dimension A
34 in
Shaft Dia.
1 in
For Cut-Out Height
32 1/2 in
For Cut-Out Width
32 1/2 in
Shaft Diameter
1 in
Blade Diameter
30 in
Overall Height
34 in
Venturi Diameter
30 1/2 in
Overall Width
34 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
32 1/2 in
Overall Depth
20 in
Width
34"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,990 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,990 cfm, Maximum Noise Level 31 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.