Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 14,990 cfm, 208-230/460V

  • Mfr # 7M8A8

  • Zoro # G0833524


product price: $2,121.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
CFM @ 0.375-In. SP
11,885 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8A8
Zoro #
G0833524
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension F
30 3/8 in
Dimension E
14 3/4 in
Flange Depth
1 1/4 in
Bearing Size
1 in
Shaft Dia.
1 in
Dimension D
1 1/4 in
Dimension B
20 in
Height
34 in
Venturi Depth
5 1/2 in
Venturi Clearance Dia.
30 3/8 in
Dimension A
34 in
Flange Width
34 in
Max. Depth
20 in
Width (In.)
34 in
Dimension C
5 1/4 in
For Cut-Out Height
32 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
34 in
Overall Depth
20 in
Blade Diameter
30 in
Shaft Diameter
1 in
For Cut-Out Length
32 1/2 in
Venturi Diameter
30 1/2 in
For Cut-Out Width
32 1/2 in
Overall Height
34 in
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
CFM @ 0.375-In. SP
11,885 cfm
Includes
Drive Package
Max. BHP
2.3 hp
Max. Inlet Temp.
104 Degrees F
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU4
Sones @ 0.000-In. SP @ 5 Ft.
31
Item
Exhaust Fan with Drive Package
Stock No.
1AHA9
Sones @ 0.250-In. SP @ 5 Ft.
32
Drive Package Included
Yes
CFM @ 0.000-In. SP
14,990 cfm
Full Load Amps
6.0-5.8/2.9
CFM @ 0.250-In. SP
13,072 cfm
CFM @ 0.125-In. SP
14,090 cfm
Fan RPM
1,087
Motor Enclosure
Totally Enclosed Fan Cooled
Weatherhood No.
1WBW1
CFM @ 0.500-In. SP
10,489 cfm
Motorized Wall Galv. Shutter Stock No.
3C728
Propeller Material
Cast Aluminum
Motor Insulation
Class F
Motor Type
3-Phase
Aluminum Wall Shutter No.
4FZH8
Motor RPM
1,735 RPM
Number of Blades
6
Hz
60 Hz
Phase
3
Bearing Type
Regreasable Cast Pillow Block
Mounting Position
Horizontal or Vertical
Frame Material
Steel
Wall Collar Stock No.
1WBV2
Fan Voltage
208-230/460V AC
Exhaust Airflow @ 0.250 in SP
13,072 cfm
Frame Finish
Zinc Plated
Maximum Inlet Temperature
104 Degrees F
Fan Style
Panel
Exhaust Airflow @ 0.500 in SP
10,489 cfm
Full Load Current
6 A
Method of Construction
Cast
Includes Dehumidistat
No
Vent Design
Ductless
Noise Level @ 0.000 in SP @ 5 ft
31 sones
Exhaust Airflow @ 0.000 in SP
14,990 cfm
Includes Motor
Yes
Assembled
Unassembled
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
32 sones
Nameplate Voltage
230/460V AC
Motor Horsepower
2 hp
Speed Controllable
No
Guard Type
None
Exhaust Airflow @ 0.125 in SP
14,090 cfm
Includes Grill
No
Maximum Airflow
14,990 cfm
Number of Shutters
0
Exhaust Airflow @ 0.375 in SP
11,885 cfm
Motor Speed
1,745 RPM
Ventilation Type
Exhaust
Drive Type
Belt Drive
Number of Speeds
1
Blade Material
Aluminum
Maximum Noise Level
31 sones
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Standards
AMCA, UL/cUL
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,990 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,990 cfm, Maximum Noise Level 31 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.