Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 20,652 cfm, 115/208-230V

  • Mfr # 7M8C9

  • Zoro # G1346563


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Max. BHP
1.73 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8C9
Zoro #
G1346563
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Dimension D
2 in
Dimension C
6 in
Flange Depth
2 in
Venturi Depth
6 in
Venturi Clearance Dia.
42 1/2 in
Dimension B
26 3/8 in
Max. Depth
26 3/8 in
Dimension A
46 in
Bearing Size
1 1/2 in
Shaft Dia.
1 1/2 in
Flange Width
46 in
Dimension E
20 3/8 in
Dimension F
42 1/2 in
Width (In.)
46 in
Height
46 in
Blade Diameter
42 in
Overall Width
46 in
Overall Depth
26 3/8 in
Venturi Diameter
42 1/2 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
44 1/2 in
Shaft Diameter
1 1/2 in
For Cut-Out Width
44 1/2 in
For Cut-Out Length
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Max. BHP
1.73 hp
Sones @ 0.000-In. SP @ 5 Ft.
21
Frame Material
Steel
Fiberglass Wall Shutter No.
5C219
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Propeller Material
Cast Aluminum
Hz
60 Hz
Motor RPM
1,725 RPM
Includes
Drive Package
Motorized Wall Galv. Shutter Stock No.
3C730
Weatherhood No.
1WBW3
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.000-In. SP
20,652 cfm
Galvanized Wall Shutter No.
1C210
Item
Exhaust Fan with Drive Package
Aluminum Wall Shutter No.
3C311
Stock No.
1AHB2
Intake Guard No.
1WBU6
Max. Inlet Temp.
104 Degrees F
Drive Package Included
Yes
Full Load Amps
15.2/8.2-7.6
Wall Collar Stock No.
1WBV4
Motor Type
3-Phase
Mounting Position
Horizontal or Vertical
Fan RPM
605
Assembled/Unassembled
Unassembled
Number of Blades
6
Motor Insulation
Class B
CFM @ 0.125-In. SP
17,843 cfm
Fan Voltage
115/208-230V AC
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Speed Controllable
No
Includes Motor
Yes
Vent Design
Ductless
Nameplate Voltage
115/208-230V AC
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
17,843 cfm
Number of Fans
1
Fan Style
Panel
Includes Grill
No
Method of Construction
Cast
Motor Speed
1,725 RPM
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Maximum Airflow
20,652 cfm
Includes Dehumidistat
No
Number of Shutters
0
Drive Type
Belt Drive
Assembled
Unassembled
Exhaust Airflow @ 0.000 in SP
20,652 cfm
Frequency
60 Hz
Standards
AMCA, UL/cUL
Motor Horsepower
1 1/2 hp
Full Load Current
15.2 A
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Maximum Noise Level
21 sones
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Frame Finish
Zinc Plated
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,652 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,652 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.