Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 20,652 cfm, 208-230/460V

  • Mfr # 7M8D2

  • Zoro # G0824844


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Max. Depth
26 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8D2
Zoro #
G0824844
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Max. Depth
26 3/8 in
Venturi Clearance Dia.
42 1/2 in
Dimension B
26 3/8 in
Venturi Depth
6 in
Flange Depth
2 in
Dimension F
42 1/2 in
Dimension C
6 in
Dimension E
20 3/8 in
Width (In.)
46 in
Height
46 in
Dimension D
2 in
Bearing Size
1 1/2 in
Shaft Dia.
1 1/2 in
Flange Width
46 in
Dimension A
46 in
Blade Diameter
42 in
Overall Width
46 in
Overall Height
46 in
Venturi Diameter
42 1/2 in
For Cut-Out Width
44 1/2 in
Shaft Diameter
1 1/2 in
For Cut-Out Height
44 1/2 in
For Cut-Out Length
44 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
26 3/8 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Motor Insulation
Class F
Motorized Wall Galv. Shutter Stock No.
3C730
Sones @ 0.000-In. SP @ 5 Ft.
21
Galvanized Wall Shutter No.
1C210
Phase
3
Max. Inlet Temp.
104 Degrees F
Full Load Amps
4.6-4.8/2.4
Motor Type
3-Phase
Fiberglass Wall Shutter No.
5C219
Propeller Material
Cast Aluminum
Includes
Drive Package
Drive Package Included
Yes
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU6
Motor RPM
1,735 RPM
CFM @ 0.000-In. SP
20,652 cfm
Number of Blades
6
Bearing Type
Regreasable Cast Pillow Block
Max. BHP
1.73 hp
Weatherhood No.
1WBW3
Frame Material
Steel
Motor Enclosure
Open Dripproof
Fan RPM
605
Hz
60 Hz
Wall Collar Stock No.
1WBV4
Item
Exhaust Fan with Drive Package
Fan Voltage
208-230/460V AC
Stock No.
1AHB2
Aluminum Wall Shutter No.
3C311
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
17,843 cfm
Number of Speeds
1
Includes Dehumidistat
No
Vent Design
Ductless
Speed Controllable
No
Number of Shutters
0
Standards
AMCA, UL/cUL
Method of Construction
Cast
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Drive Type
Belt Drive
Blade Material
Aluminum
Nameplate Voltage
208-230/460V AC
Includes Grill
No
Ventilation Type
Exhaust
Assembled
Unassembled
Number of Fans
1
Fan Style
Panel
Maximum Airflow
20,652 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
20,652 cfm
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
17,843 cfm
Guard Type
None
Motor Speed
1,750 RPM
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Frame Finish
Zinc Plated
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Full Load Current
4.6 A
Maximum Noise Level
21 sones
Motor Horsepower
1 1/2 hp
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,652 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,652 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.