Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 26,377 cfm, 208-230/460V

  • Mfr # 7AR69

  • Zoro # G3385164


product price: $2,573.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Shaft Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR69
Zoro #
G3385164
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Shaft Dia.
1 1/2 in
Height
54 in
Dimension A
54 in
Width (In.)
54 in
Flange Depth
2 in
Dimension F
48 1/2 in
Venturi Depth
7 in
Max. Depth
28 in
Dimension C
7 in
Dimension E
21 in
Flange Width
54 in
Dimension D
2 in
Dimension B
28 in
Bearing Size
1 1/2 in
Venturi Clearance Dia.
48 1/2 in
Overall Depth
28 in
Shaft Diameter
1 1/2 in
Overall Width
54 in
For Cut-Out Width
50 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
50 1/2 in
For Cut-Out Height
50 1/2 in
Blade Diameter
48 in
Venturi Diameter
48 1/2 in
Overall Height
54 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
21,773 cfm
Motorized Wall Galv. Shutter Stock No.
3C731
Motor Enclosure
Open Dripproof
Propeller Material
Cast Aluminum
Galvanized Wall Shutter No.
1C211
Mounting Position
Horizontal or Vertical
Motor Insulation
Class F
Wall Collar Stock No.
1WBV6
Bearing Type
Regreasable Cast Pillow Block
Drive Package Included
Yes
CFM @ 0.000-In. SP
26,377 cfm
Sones @ 0.000-In. SP @ 5 Ft.
24
Weatherhood No.
1WBW4
Includes
Drive Package
Fan RPM
524
Number of Blades
6
Stock No.
1AHB3
Fan Voltage
208-230/460V AC
Hz
60 Hz
Phase
3
Assembled/Unassembled
Unassembled
Full Load Amps
4.6-4.8/2.4
Motor Type
3-Phase
Fiberglass Wall Shutter No.
5C220
Aluminum Wall Shutter No.
3C312
Motor RPM
1,725 RPM
Intake Guard No.
1WBU7
Item
Exhaust Fan with Drive Package
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Max. BHP
1.73 hp
Nameplate Voltage
208-230/460V AC
Guard Type
None
Motor Speed
1,750 RPM
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
26,377 cfm
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Drive Type
Belt Drive
Fan Style
Panel
Standards
AMCA, UL/cUL
Motor Horsepower
1 1/2 hp
Includes Grill
No
Vent Design
Ductless
Full Load Current
4.8 A
Mounting Orientation
Horizontal, Vertical
Number of Shutters
0
Assembled
Unassembled
Maximum Noise Level
24 sones
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
21,773 cfm
Includes Dehumidistat
No
Frame Finish
Zinc Plated
Number of Speeds
1
Maximum Inlet Temperature
104 Degrees F
Speed Controllable
No
Blade Material
Aluminum
Method of Construction
Cast
Includes Motor
Yes
Maximum Airflow
26,377 cfm
Number of Fans
1
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,377 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,377 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.