Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 29,332 cfm, 115/208-230V

  • Mfr # 7AR71

  • Zoro # G2041121


product price: $4,518.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Venturi Clearance Dia.
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR71
Zoro #
G2041121
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Venturi Clearance Dia.
55 in
Bearing Size
1 1/2 in
Dimension F
55 in
Max. Depth
33 1/2 in
Dimension E
27 in
Shaft Dia.
1 1/2 in
Height
60 in
Venturi Depth
6 1/2 in
Flange Width
60 in
Flange Depth
2 in
Width (In.)
60 in
Dimension B
33 1/2 in
Dimension C
6 1/2 in
Dimension A
60 in
Dimension D
2 in
For Cut-Out Width
56 1/2 in
Overall Height
60 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
55 in
For Cut-Out Length
56 1/2 in
Overall Depth
33 1/2 in
Blade Diameter
54 in
Overall Width
60 in
Shaft Diameter
1 1/2 in
For Cut-Out Height
56 1/2 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
3C115
Phase
1
Drive Package Included
Yes
Max. BHP
2.3 hp
Motor Type
3-Phase
Fan Voltage
115/208-230V AC
Includes
Drive Package
Intake Guard No.
1WBU8
Motorized Wall Galv. Shutter Stock No.
3C732
Hz
60 Hz
Fan RPM
419
Max. Inlet Temp.
104 Degrees F
Full Load Amps
20.2/10.7-10.1
Fiberglass Wall Shutter No.
5C221
Sones @ 0.000-In. SP @ 5 Ft.
22
Propeller Material
Cast Aluminum
Item
Exhaust Fan with Drive Package
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.125-In. SP
25,255 cfm
Stock No.
1AHB4
CFM @ 0.000-In. SP
29,332 cfm
Weatherhood No.
1WBW5
Mounting Position
Horizontal or Vertical
Number of Blades
6
Motor RPM
1,725 RPM
Frame Material
Steel
Motor Insulation
Class B
Motor Enclosure
Open Dripproof
Aluminum Wall Shutter No.
3C313
Assembled/Unassembled
Unassembled
Wall Collar Stock No.
1WBV7
Mounting Orientation
Horizontal, Vertical
Ventilation Type
Exhaust
Frequency
60 Hz
Motor Speed
1,725 RPM
Includes Dehumidistat
No
Blade Material
Aluminum
Exhaust Airflow @ 0.000 in SP
29,332 cfm
Includes Grill
No
Number of Fans
1
Guard Type
None
Maximum Airflow
29,332 cfm
Number of Speeds
1
Standards
AMCA, UL/cUL
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Fan Style
Panel
Vent Design
Ductless
Method of Construction
Cast
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
25,255 cfm
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Frame Finish
Zinc Plated
Number of Shutters
0
Maximum Inlet Temperature
104 Degrees F
Drive Type
Belt Drive
Includes Motor
Yes
Motor Horsepower
2 hp
Nameplate Voltage
115/208-230V AC
Full Load Current
20.2 A
Speed Controllable
No
Maximum Noise Level
22 sones
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 29,332 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 29,332 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.