Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 29,332 cfm, 208-230/460V

  • Mfr # 7AR74

  • Zoro # G1330217


product price: $4,542.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR74
Zoro #
G1330217
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Dimension A
60 in
Dimension F
55 in
Flange Depth
2 in
Dimension E
27 in
Venturi Clearance Dia.
55 in
Venturi Depth
6 1/2 in
Height
60 in
Bearing Size
1 1/2 in
Dimension C
6 1/2 in
Width (In.)
60 in
Dimension D
2 in
Dimension B
33 1/2 in
Flange Width
60 in
Max. Depth
33 1/2 in
Shaft Dia.
1 1/2 in
Overall Height
60 in
Shaft Diameter
1 1/2 in
For Cut-Out Height
56 1/2 in
For Cut-Out Width
56 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
55 in
Overall Width
60 in
Overall Depth
33 1/2 in
For Cut-Out Length
56 1/2 in
Blade Diameter
54 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
Frame Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Intake Guard No.
1WBU8
Wall Collar Stock No.
1WBV7
Mounting Position
Horizontal or Vertical
Weatherhood No.
1WBW5
Motor Type
3-Phase
CFM @ 0.000-In. SP
29,332 cfm
Motor RPM
1,725 RPM
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C732
Fan RPM
419
Fiberglass Wall Shutter No.
5C221
Stock No.
1AHB4
Aluminum Wall Shutter No.
3C313
Item
Exhaust Fan with Drive Package
Motor Insulation
Class F
Max. BHP
2.3 hp
Phase
3
Includes
Drive Package
Full Load Amps
6.0-5.8/2.9
Hz
60 Hz
Galvanized Wall Shutter No.
3C115
Number of Blades
6
CFM @ 0.125-In. SP
25,255 cfm
Propeller Material
Cast Aluminum
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.000-In. SP @ 5 Ft.
22
Fan Voltage
208-230/460V AC
Drive Package Included
Yes
Ventilation Type
Exhaust
Exhaust Airflow @ 0.000 in SP
29,332 cfm
Number of Fans
1
Includes Motor
Yes
Number of Speeds
1
Drive Type
Belt Drive
Vent Design
Ductless
Maximum Noise Level
22 sones
Method of Construction
Cast
Includes Grill
No
Assembled
Unassembled
Blade Material
Aluminum
Motor Speed
1,745 RPM
Motor Horsepower
2 hp
Number of Shutters
0
Includes Dehumidistat
No
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Standards
AMCA, UL/cUL
Fan Style
Panel
Exhaust Airflow @ 0.125 in SP
25,255 cfm
Maximum Airflow
29,332 cfm
Frame Finish
Zinc Plated
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Full Load Current
6 A
Nameplate Voltage
230/460V AC
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Speed Controllable
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 29,332 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 29,332 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.