Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 33,223 cfm, 208-230/460V

  • Mfr # 7M8E6

  • Zoro # G3438531


product price: $2,961.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8E6
Zoro #
G3438531
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension B
28 in
Height
54 in
Dimension E
21 in
Dimension A
54 in
Max. Depth
28 in
Venturi Depth
7 in
Width (In.)
54 in
Venturi Clearance Dia.
48 1/2 in
Shaft Dia.
1 1/2 in
Dimension F
48 1/2 in
Flange Depth
2 in
Dimension D
2 in
Flange Width
54 in
Dimension C
7 in
Bearing Size
1 1/2 in
For Cut-Out Length
50 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
48 1/2 in
For Cut-Out Width
50 1/2 in
Overall Width
54 in
Shaft Diameter
1 1/2 in
Overall Height
54 in
For Cut-Out Height
50 1/2 in
Overall Depth
28 in
Blade Diameter
48 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
Fan Voltage
208-230/460V AC
Mounting Position
Horizontal or Vertical
Sones @ 0.250-In. SP @ 5 Ft.
33
Motor Enclosure
Open Dripproof
CFM @ 0.000-In. SP
33,223 cfm
CFM @ 0.250-In. SP
25,707 cfm
Item
Exhaust Fan with Drive Package
Motorized Wall Galv. Shutter Stock No.
3C731
Wall Collar Stock No.
1WBV6
Aluminum Wall Shutter No.
4FZJ2
Fan RPM
660
Phase
3
Intake Guard No.
1WBU7
Max. BHP
3.45 hp
Bearing Type
Regreasable Cast Pillow Block
Hz
60 Hz
Full Load Amps
8.4-8.0/4.0
CFM @ 0.125-In. SP
29,689 cfm
Motor Insulation
Class F
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Motor Type
3-Phase
Sones @ 0.000-In. SP @ 5 Ft.
32
Number of Blades
6
Weatherhood No.
1WBW4
Propeller Material
Cast Aluminum
Includes
Drive Package
Assembled/Unassembled
Unassembled
Motor RPM
1,750 RPM
Stock No.
1AHB3
Standards
AMCA, UL/cUL
Includes Dehumidistat
No
Vent Design
Ductless
Motor Horsepower
3 hp
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
33 sones
Speed Controllable
No
Fan Style
Panel
Full Load Current
8.4 A
Includes Grill
No
Number of Shutters
0
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
25,707 cfm
Assembled
Unassembled
Drive Type
Belt Drive
Number of Speeds
1
Motor Speed
1,770 RPM
Exhaust Airflow @ 0.125 in SP
29,689 cfm
Guard Type
None
Blade Material
Aluminum
Number of Fans
1
Mounting Orientation
Horizontal, Vertical
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
32 sones
Maximum Noise Level
32 sones
Exhaust Airflow @ 0.000 in SP
33,223 cfm
Ventilation Type
Exhaust
Nameplate Voltage
208-230/460V AC
Maximum Airflow
33,223 cfm
Frame Finish
Zinc Plated
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,223 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 33,223 cfm, Maximum Noise Level 32 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.