Zoro Homepage

Heavy Duty Fan, 33,602 cfm, 208-230/460V

  • Mfr # 7M8G1

  • Zoro # G0576317


product price: $4,994.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
3C115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8G1
Zoro #
G0576317
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Venturi Depth
6 1/2 in
Dimension D
2 in
Flange Width
60 in
Dimension A
60 in
Height
60 in
Dimension F
55 in
Dimension B
33 1/2 in
Flange Depth
2 in
Max. Depth
33 1/2 in
Dimension C
6 1/2 in
Dimension E
27 in
Bearing Size
1 1/2 in
Venturi Clearance Dia.
55 in
Shaft Dia.
1 1/2 in
Width (In.)
60 in
Overall Width
60 in
For Cut-Out Length
56 1/2 in
Overall Depth
33 1/2 in
For Cut-Out Width
56 1/2 in
Shaft Diameter
1 1/2 in
Venturi Diameter
55 in
Blade Diameter
54 in
Overall Height
60 in
For Cut-Out Height
56 1/2 in
Manufacturer Warranty Length
1 yr
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Galvanized Wall Shutter No.
3C115
Fan Voltage
208-230/460V AC
Aluminum Wall Shutter No.
3C313
Max. Inlet Temp.
104 Degrees F
CFM @ 0.125-In. SP
30,247 cfm
Bearing Type
Regreasable Cast Pillow Block
Full Load Amps
9.4-8.5/4.2
Motor Type
3-Phase
Fan RPM
480
Motor Insulation
Class F
Motorized Wall Galv. Shutter Stock No.
3C732
Intake Guard No.
1WBU8
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
25,975 cfm
Sones @ 0.000-In. SP @ 5 Ft.
27
Max. BHP
3.45 hp
Stock No.
1AHB4
Propeller Material
Cast Aluminum
Weatherhood No.
1WBW5
Includes
Drive Package
Wall Collar Stock No.
1WBV7
Motor RPM
1,740 RPM
Hz
60 Hz
Fiberglass Wall Shutter No.
5C221
Sones @ 0.250-In. SP @ 5 Ft.
29
Frame Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
3
Number of Blades
6
Item
Exhaust Fan with Drive Package
Mounting Position
Horizontal or Vertical
CFM @ 0.000-In. SP
33,602 cfm
Frame Finish
Zinc Plated
Number of Shutters
0
Includes Motor
Yes
Guard Type
None
Maximum Inlet Temperature
104 Degrees F
Drive Type
Belt Drive
Standards
AMCA, UL/cUL
Exhaust Airflow @ 0.125 in SP
30,247 cfm
Full Load Current
8.4 A
Exhaust Airflow @ 0.000 in SP
33,602 cfm
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Speed Controllable
No
Maximum Airflow
33,602 cfm
Vent Design
Ductless
Fan Style
Panel
Noise Level @ 0.125 in SP @ 5 ft
27 sones
Number of Speeds
1
Motor Speed
1,765 RPM
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Assembled
Unassembled
Nameplate Voltage
230/460V AC
Includes Dehumidistat
No
Blade Material
Aluminum
Motor Horsepower
3 hp
Exhaust Airflow @ 0.250 in SP
25,975 cfm
Frequency
60 Hz
Maximum Noise Level
27 sones
Includes Grill
No
Ventilation Type
Exhaust
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,602 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 33,602 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.