Zoro Homepage

Heavy Duty Fan, 39,364 cfm, 208-230/460V

  • Mfr # 7M8E7

  • Zoro # G1985995


product price: $2,769.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Dimension C
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8E7
Zoro #
G1985995
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension C
7 in
Dimension F
48 1/2 in
Height
54 in
Flange Width
54 in
Width (In.)
54 in
Shaft Dia.
1 1/2 in
Dimension E
21 in
Venturi Clearance Dia.
48 1/2 in
Dimension B
28 in
Venturi Depth
7 in
Dimension D
2 in
Flange Depth
2 in
Dimension A
54 in
Max. Depth
28 in
Bearing Size
1 1/2 in
For Cut-Out Width
50 1/2 in
Shaft Diameter
1 1/2 in
Venturi Diameter
48 1/2 in
Overall Height
54 in
Overall Depth
28 in
For Cut-Out Height
50 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
50 1/2 in
Overall Width
54 in
Blade Diameter
48 in
Width
54"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 39,364 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 39,364 cfm, Maximum Noise Level 40 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.