Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 39,833 cfm, 208-230/460V

  • Mfr # 7M8G2

  • Zoro # G2574792


product price: $4,777.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Flange Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8G2
Zoro #
G2574792
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Flange Width
60 in
Dimension E
27 in
Dimension B
33 1/2 in
Venturi Depth
6 1/2 in
Dimension D
2 in
Dimension C
6 1/2 in
Width (In.)
60 in
Dimension A
60 in
Shaft Dia.
1 1/2 in
Venturi Clearance Dia.
55 in
Height
60 in
Flange Depth
2 in
Dimension F
55 in
Max. Depth
33 1/2 in
Bearing Size
1 1/2 in
For Cut-Out Width
56 1/2 in
Overall Depth
33 1/2 in
Overall Width
60 in
Overall Height
60 in
Blade Diameter
54 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/2 in
For Cut-Out Height
56 1/2 in
Venturi Diameter
55 in
For Cut-Out Length
56 1/2 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
CFM @ 0.250-In. SP
33,796 cfm
Full Load Amps
14.5-13.1/6.5
Propeller Material
Cast Aluminum
Fiberglass Wall Shutter No.
5C221
Number of Blades
6
Hz
60 Hz
Max. Inlet Temp.
104 Degrees F
Galvanized Wall Shutter No.
3C115
Fan Voltage
208-230/460V AC
Bearing Type
Regreasable Cast Pillow Block
Motorized Wall Galv. Shutter Stock No.
3C732
Assembled/Unassembled
Unassembled
Motor RPM
1,745 RPM
Sones @ 0.250-In. SP @ 5 Ft.
39
Includes
Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
37
Max. BHP
5.75 hp
Frame Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Aluminum Wall Shutter No.
3C313
Motor Type
3-Phase
CFM @ 0.000-In. SP
39,833 cfm
Intake Guard No.
1WBU8
Drive Package Included
Yes
Wall Collar Stock No.
1WBV7
Mounting Position
Horizontal or Vertical
CFM @ 0.375-In. SP
30,011 cfm
Phase
3
Weatherhood No.
1WBW5
Fan RPM
569
Item
Exhaust Fan with Drive Package
Stock No.
1AHB4
CFM @ 0.125-In. SP
37,674 cfm
Motor Insulation
Class F
Frame Finish
Zinc Plated
Vent Design
Ductless
Number of Fans
1
Exhaust Airflow @ 0.000 in SP
39,833 cfm
Noise Level @ 0.125 in SP @ 5 ft
37 sones
Frequency
60 Hz
Includes Dehumidistat
No
Maximum Noise Level
37 sones
Number of Speeds
1
Maximum Airflow
39,833 cfm
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
37,674 cfm
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Motor Horsepower
5 hp
Number of Shutters
0
Fan Style
Panel
Assembled
Unassembled
Standards
AMCA, UL/cUL
Nameplate Voltage
208-230/460V AC
Includes Motor
Yes
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
37 sones
Exhaust Airflow @ 0.250 in SP
33,796 cfm
Motor Speed
1,750 RPM
Full Load Current
14.4 A
Blade Material
Aluminum
Exhaust Airflow @ 0.375 in SP
30,011 cfm
Includes Grill
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 39,833 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 39,833 cfm, Maximum Noise Level 37 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.