Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 40,778 cfm, 115/230V

  • Mfr # 7AR76

  • Zoro # G2146925


product price: $6,079.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Flange Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR76
Zoro #
G2146925
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Flange Depth
2 in
Dimension F
61 in
Dimension E
26 7/16 in
Dimension B
34 in
Dimension A
66 in
Flange Width
66 in
Max. Depth
34 in
Venturi Clearance Dia.
61 in
Dimension C
7 9/16 in
Shaft Dia.
1 3/4 in
Dimension D
2 in
Width (In.)
66 in
Height
66 in
Bearing Size
1 3/4 in
Venturi Depth
7 1/2 in
For Cut-Out Height
62 1/2 in
Overall Height
66 in
Overall Depth
34 in
Venturi Diameter
61 in
Overall Width
66 in
Shaft Diameter
1 3/4 in
Blade Diameter
60 in
For Cut-Out Width
62 1/2 in
For Cut-Out Length
62 1/2 in
Manufacturer Warranty Length
1 yr
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Number of Blades
6
Motor Type
3-Phase
Frame Material
Steel
Motor RPM
1,740 RPM
Galvanized Wall Shutter No.
3C116
Phase
1
Intake Guard No.
1WBU9
Motor Insulation
Class F
CFM @ 0.250-In. SP
26,441 cfm
Item
Exhaust Fan with Drive Package
CFM @ 0.125-In. SP
35,888 cfm
Aluminum Wall Shutter No.
3C314
Propeller Material
Cast Aluminum
Weatherhood No.
1WBW6
Drive Package Included
Yes
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.000-In. SP
40,778 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Motorized Wall Galv. Shutter Stock No.
3C733
Fiberglass Wall Shutter No.
5C222
Max. BHP
3.45 hp
Fan RPM
409
Assembled/Unassembled
Unassembled
Max. Inlet Temp.
104 Degrees F
Fan Voltage
115/230V AC
Hz
60 Hz
Sones @ 0.000-In. SP @ 5 Ft.
27
Sones @ 0.250-In. SP @ 5 Ft.
28
Stock No.
1AHB5
Includes
Drive Package
Mounting Position
Horizontal or Vertical
Full Load Amps
30.0/15.0
Wall Collar Stock No.
1WBV8
Full Load Current
30 A
Exhaust Airflow @ 0.125 in SP
35,888 cfm
Method of Construction
Cast
Maximum Airflow
40,778 cfm
Assembled
Unassembled
Mounting Orientation
Horizontal, Vertical
Fan Style
Panel
Number of Shutters
0
Maximum Noise Level
27 sones
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Number of Speeds
1
Guard Type
None
Blade Material
Aluminum
Motor Speed
1,740 RPM
Frame Finish
Zinc Plated
Frequency
60 Hz
Includes Motor
Yes
Includes Grill
No
Number of Fans
1
Motor Horsepower
3 hp
Drive Type
Belt Drive
Standards
AMCA, UL/cUL
Vent Design
Ductless
Exhaust Airflow @ 0.000 in SP
40,778 cfm
Speed Controllable
No
Includes Dehumidistat
No
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.250 in SP
26,441 cfm
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Ventilation Type
Exhaust
Voltage
115/230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 40,778 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 40,778 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.